SNR - Cylindrical Roller Bearing - NJ.2305.E.G15
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2300 |
Reference speed | 8300 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 57600 N |
Basic dynamic load, radial - Cr | 58100 N |
Usually arrives within 14 working days