FAG NN3026-AS-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NN3026-AS-M-SP
Rubix:238A2529
Manufacturer :0383843530000
EAN:4012801231640

Product details : FAG NN3026-AS-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings NN30..-AS-M-SP, non-locating bearing, double row, separable, with cage
Technical specifications
Attributes
| Logistic Weight | 5840 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 500000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 859.49 excl. VAT
/ Each
£ 1,031.39 incl. VAT
- Usually arrives within 14 working days
