References
INA:SL045020-D-PP-2NR
Rubix:238A1161
Manufacturer :0861835240000
EAN:4054364897383



Product details : INA SL045020-D-PP-2NR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D-PP-2NR, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistic Weight | 3890 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 550000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 537.54 excl. VAT
/ Each
£ 645.05 incl. VAT
- Delivery usually within ( 7 ) days
