Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistic Weight | 1015 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NUP..-E-XL-M1 |
Cage | Brass |
Reference speed | 6400 rpm |
Limit speed | 12800 rpm |
Basic static load, radial - C0r | 99000 N |
Basic dynamic load, radial - Cr | 116000 N |
Usually arrives within 14 working days