References
FAG:NUP208-E-XL-M1-C3
Rubix:238A2786
Manufacturer :0192517770030
EAN:4012801180092

Product details : FAG NUP208-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 440 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 7500 rpm |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 71.48 excl. VAT
/ Each
£ 85.78 incl. VAT
- Delivery usually within ( 7 ) days
