References
INA:SL024852-A
Rubix:238A3603
Manufacturer :0001689200000
EAN:4012802451658

Product details : INA SL024852-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x320x320 mm |
|---|---|
| Logistic Weight | 10600 g |
| Inner diameter | 260 mm |
| Outer diameter | 320 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 650 rpm |
| Basic static load, radial - C0r | 1370000 N |
| Basic dynamic load, radial - Cr | 540000 N |
Show UNSPSC/ECL@SS
£ 2,851.25 excl. VAT
/ Each
£ 3,421.50 incl. VAT
- Delivery usually within ( 7 ) days
