INA SL182956-TB-BR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL182956-TB-BR
Rubix:274A8519
Manufacturer :0779031610000
EAN:4054364512347

Documents
Product details : INA SL182956-TB-BR CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 19108 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 380 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 590 rpm |
| Basic static load, radial - C0r | 1710000 N |
| Basic dynamic load, radial - Cr | 910000 N |
Show UNSPSC/ECL@SS
£ 2,199.09 excl. VAT
/ Each
£ 2,638.91 incl. VAT
- Usually arrives within 14 working days
