NTN NV2205 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NV2205
See technical informationReferences
NTN:NV2205
Rubix:205A7085
EAN:4547359775327

Product details : NTN NV2205 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, without outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x18 mm |
|---|---|
| Logistic Weight | 177 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 54.13 excl. VAT
/ Each
£ 64.96 incl. VAT
- Usually arrives within 14 working days
