NTN - Cylindrical Roller Bearing - NJ407G1C3
Inner diameter | 35 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 100x100x25 mm |
---|---|
Logistic Weight | 1093 g |
Inner diameter | 35 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ400 |
Material | Steel |
Basic static load, radial - C0r | 69000 N |
Basic dynamic load, radial - Cr | 75500 N |
Usually arrives within 14 working days