References
INA:SL182214-A-C3
Rubix:274A8497
Manufacturer :0000579080030
EAN:4054365373275

Product details : INA SL182214-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 1660 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 2340 rpm |
| Basic static load, radial - C0r | 223000 N |
| Basic dynamic load, radial - Cr | 181000 N |
Show UNSPSC/ECL@SS
£ 229.02 excl. VAT
/ Each
£ 274.82 incl. VAT
- Delivery usually within ( 7 ) days
