SKF CYLINDRICAL ROLLER BEARING NU218ECM/C3VA3091
Cylindrical Roller Bearing NU… Series
See technical informationReferences
SKF:NU 218 ECM/C3VA3091
Rubix:104A7624
EAN:7316570468977

Product details : SKF CYLINDRICAL ROLLER BEARING NU218ECM/C3VA3091
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistic Weight | 2734 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,202.50 excl. VAT
/ Each
£ 1,443.00 incl. VAT
- Usually arrives within 14 working days
