SKF BC1-1326 CYLIND ROLLR BEARING
Roller bearing Cylindrical radial Single row, original design excl. Track rollers. Also angle rings
See technical informationReferences
SKF:BC1-1326
Rubix:224A2897
Manufacturer :96102
EAN:7316570707748

Product details : SKF BC1-1326 CYLIND ROLLR BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistic Weight | 18815 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 800000 N |
| Basic dynamic load, radial - Cr | 660000 N |
Show UNSPSC/ECL@SS
£ 1,149.97 excl. VAT
/ Each
£ 1,379.96 incl. VAT
- Delivery usually within ( 3 ) days
