References
INA:SL185024-A-C3-2S
Rubix:274A8566
Manufacturer :0002704150034
EAN:4054365600906

Product details : INA SL185024-A-C3-2S CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistic Weight | 6490 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,818.76 excl. VAT
/ 2 pieces
£ 2,182.51 incl. VAT
- Usually arrives within 14 working days
