FAG NU2212-E-XL-M1A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:NU2212-E-XL-M1>A
Rubix:263A4332
Manufacturer :0933312070000
EAN:4054371160135

Documents
Product details : FAG NU2212-E-XL-M1A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU. . -E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 152000 N |
Show UNSPSC/ECL@SS
£ 134.83 excl. VAT
/ Each
£ 161.80 incl. VAT
- Delivery usually within ( 7 ) days
