NTN - Cylindrical Roller Bearing - NJ2314C3
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 150x150x51 mm |
---|---|
Logistic Weight | 4017 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 51 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ2300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 262000 N |
Basic dynamic load, radial - Cr | 247000 N |
Usually arrives within 14 working days