Cylindrical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Logistic Weight | 4254 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 51 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | SL1923 |
Reference speed | 2170 rpm |
Limit speed | 3050 rpm |
Basic static load, radial - C0r | 385000 N |
Basic dynamic load, radial - Cr | 385000 N |
Usually arrives within 14 working days