SNR NUP204EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NUP.204.E.G15
See technical informationReferences
SNR:NUP204EG15
Rubix:205A6888
Manufacturer :NUP.204.E.G15
EAN:3413520507398



Product details : SNR NUP204EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 13000 rpm |
| Basic static load, radial - C0r | 23800 N |
| Basic dynamic load, radial - Cr | 26600 N |
Show UNSPSC/ECL@SS
£ 19.72 excl. VAT
/ Each
£ 23.66 incl. VAT
- Usually arrives within 14 working days
