NSK CYLIND ROLLR BEARING NJ208ECJC3


Cylindrical roller bearing NJ23

References
nsk:NJ208EWC3
rubix:105A7717
manufacturer :NJ208EWC3 *5
ean:00747023084432
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NJ208ECJC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight385 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 35.36 excl. VAT
/ Each
£ 42.43 incl. VAT
  • Usually arrives within 14 working days