NSK CYLIND ROLLR BEARING NU321ECJC3


Cylindrical roller bearing NU3

References
nsk:NU321WC3
rubix:106A3123
manufacturer :NU321WC3 *5
ean:00029176023798
brand logo
brand logo
Technical specifications
Inner diameter105 mm
Outer diameter225 mm
Width49 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU321ECJC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight8600 g
Inner diameter105 mm
Outer diameter225 mm
Width49 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 309.56 excl. VAT
/ Each
£ 371.47 incl. VAT
  • Usually arrives within 14 working days