References
Timken:NU219EMA
Rubix:102A9189
EAN:0053893752051



Product details : TIMKEN NU219EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x175x46 mm |
|---|---|
| Logistic Weight | 3100 g |
| Packaged dimensions (D x W x H) | 175x175x46 mm |
| Package weight | 3130 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 271000 N |
| Basic dynamic load, radial - Cr | 248000 N |
Show UNSPSC/ECL@SS
£ 331.93 excl. VAT
/ Each
£ 398.32 incl. VAT
- Delivery usually within ( 7 ) days
