References
FAG:NUP211-E-XL-TVP2>A
Rubix:263A4338
Manufacturer :0933304480000
EAN:4054371158811

Product details : FAG NUP211-E-XL-TVP2A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 99000 N |
Show UNSPSC/ECL@SS
£ 53.94 excl. VAT
/ Each
£ 64.73 incl. VAT
- Delivery usually within ( 7 ) days
