Cylindrical Roller Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x130x130 mm |
---|---|
Logistic Weight | 1635 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj22 |
Material | bearing steel |
Cage | steel |
Reference speed | 5600 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 208000 N |
Basic dynamic load, radial - Cr | 186000 N |
Usually arrives within 14 working days