Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x120x120 mm |
---|---|
Logistic Weight | 1480 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj..-e-xl-tvp2 |
Material | steel |
Cage | polyamide |
Reference speed | 5500 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 159000 N |
Usually arrives within 14 working days