SNR N315EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - N.315.E.G15
See technical informationReferences
SNR:N315EG15
Rubix:205A5226
Manufacturer :N.315.E.G15
EAN:3413520052553



Product details : SNR N315EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4000 rpm |
| Basic static load, radial - C0r | 263000 N |
| Basic dynamic load, radial - Cr | 240000 N |
Show UNSPSC/ECL@SS
£ 202.95 excl. VAT
/ Each
£ 243.54 incl. VAT
- Usually arrives within 14 working days
