Cylindrical Roller Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x160x160 mm |
---|---|
Logistic Weight | 3228,7 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 40 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ22 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 4500 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 315000 N |
Basic dynamic load, radial - Cr | 280000 N |
Usually arrives within 14 working days