References
SKF:NJ 2320 ECML/C4
Rubix:266A6447
Manufacturer :144844
EAN:7316571599656

Product details : SKF NJ 2320 ECML/C4 CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x215x215 mm |
|---|---|
| Logistic Weight | 13320 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | bearing steel |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 735000 N |
| Basic dynamic load, radial - Cr | 670000 N |
Show UNSPSC/ECL@SS
£ 1,452.84 excl. VAT
/ Each
£ 1,743.41 incl. VAT
- Delivery usually within ( 3 ) days
