NTN N209 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N209
See technical informationSee documentsReferences
NTN:N209
Rubix:205A5117
EAN:4547359150087



Documents
Product details : NTN N209 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 423 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 47000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 51.61 excl. VAT
/ Each
£ 61.93 incl. VAT
- Delivery usually within ( 3 ) days
