NSK CYLIND ROLLR BEARING NU2209W

Cylindrical roller bearing NU23

See technical information
References
NSK:NU2209W
Rubix:106A0731
Manufacturer :NU2209W N
EAN:00029176033773
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU2209W


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight535 g
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 46.78 excl. VAT
/ Each
£ 56.14 incl. VAT
  • Usually arrives within 14 working days