Cylindrical Roller Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x200x200 mm |
---|---|
Logistic Weight | 3837 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 33 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu10 |
Material | bearing steel |
Reference speed | 3800 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 224000 N |
Basic dynamic load, radial - Cr | 186000 N |
Usually arrives within 14 working days