1-row cylindrical roller bearings
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 170x162x46 mm |
---|---|
Logistic Weight | 3,21 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 40 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2200 |
Reference speed | 3200 rpm |
Limit speed | 5100 rpm |
Basic static load, radial - C0r | 326000 N |
Basic dynamic load, radial - Cr | 249000 N |
Usually arrives within 14 working days