NTN - Cylindrical Roller Bearing - NJ2310C3
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 110x110x40 mm |
---|---|
Logistic Weight | 1760 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj2300 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 131000 N |
Basic dynamic load, radial - Cr | 134000 N |
Usually arrives within 14 working days