NTN NJ311ET2XC4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ311ET2XC4
See technical informationSee documentsReferences
NTN:NJ311ET2XC4
Rubix:205A5874
EAN:4547359123173



Documents
Product details : NTN NJ311ET2XC4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1450 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 143000 N |
| Basic dynamic load, radial - Cr | 137000 N |
Show UNSPSC/ECL@SS
£ 78.99 excl. VAT
/ Each
£ 94.79 incl. VAT
- Usually arrives within 14 working days
