FAG NJ305-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167360280030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ305-E-XL-TVP2-C3
Rubix:229A1494
Manufacturer :0167360280030
EAN:4012801019408

Product details : FAG NJ305-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167360280030
Cylindrical roller bearing NJ. . -E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x62x62 mm |
|---|---|
| Logistic Weight | 249 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 10100 rpm |
| Basic static load, radial - C0r | 37500 N |
| Basic dynamic load, radial - Cr | 49000 N |
Show UNSPSC/ECL@SS
£ 25.18 excl. VAT
/ Each
£ 30.22 incl. VAT
- Delivery usually within ( 7 ) days
