NTN NJV2311C4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJV2309AC4
See technical informationReferences
NTN:NJV2311C4
Rubix:205A5971
EAN:4547359770810

Product details : NTN NJV2311C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, full complement
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x43 mm |
|---|---|
| Logistic Weight | 2450 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 252.97 excl. VAT
/ Each
£ 303.56 incl. VAT
- Usually arrives within 14 working days
