Cylindrical Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Series | sl1822 |
Reference speed | 2700 rpm |
Limit speed | 4350 rpm |
Basic static load, radial - C0r | 148000 N |
Basic dynamic load, radial - Cr | 140000 N |
In stock: Next day delivery