Cylindrical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 220 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x220x220 mm |
---|---|
Logistic Weight | 6682 g |
Inner diameter | 160 mm |
Outer diameter | 220 mm |
Width | 60 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NNU49..-S-M-SP |
Material | Steel |
Cage | Brass |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 680000 N |
Basic dynamic load, radial - Cr | 335000 N |
Usually arrives within 14 working days