Cylindrical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x180x180 mm |
---|---|
Logistic Weight | 3385 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 34 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu2 |
Material | bearing steel |
Cage | steel |
Reference speed | 4000 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 305000 N |
Basic dynamic load, radial - Cr | 285000 N |
Usually arrives within 14 working days