SKF CYLIND ROLLR BEARING NU 2320 ECJ/C3

Cylindrical Roller Bearing

See technical information
References
SKF:NU 2320 ECJ/C3
Rubix:103A6966
Manufacturer :15880
EAN:7316570677973
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NU 2320 ECJ/C3


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in: - the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)73x215x215 mm
Logistic Weight11925 g
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
Bearing Clearancec3
Sealingopen
Materialbearing steel
Cagesteel
Reference speed3200 rpm
Basic static load, radial - C0r735000 N
Basic dynamic load, radial - Cr670000 N
Show UNSPSC/ECL@SS
£ 1,098.48 excl. VAT
/ Each
£ 1,318.18 incl. VAT
  • Usually arrives within 14 working days