References
Timken:NJ2220EMAC3
Rubix:104A4394
EAN:0053893773230

Product details : TIMKEN NJ2220EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 183x183x51 mm |
|---|---|
| Logistic Weight | 5300 g |
| Packaged dimensions (D x W x H) | 183x183x51 mm |
| Package weight | 5260 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | chrome steel |
| Cage | brass |
| Reference speed | 3200 rpm |
| Basic static load, radial - C0r | 451000 N |
| Basic dynamic load, radial - Cr | 377000 N |
Show UNSPSC/ECL@SS
£ 535.15 excl. VAT
/ Each
£ 642.18 incl. VAT
- Delivery usually within ( 7 ) days
