FAG NUP315-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167415950000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP315-E-XL-TVP2
Rubix:229A1822
Manufacturer :0167415950000
EAN:4012801236980

Product details : FAG NUP315-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167415950000
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 3450 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4150 rpm |
| Basic static load, radial - C0r | 265000 N |
| Basic dynamic load, radial - Cr | 285000 N |
Show UNSPSC/ECL@SS
£ 180.96 excl. VAT
/ Each
£ 217.15 incl. VAT
- Usually arrives within 14 working days
