References
FAG:NN3008-D-K-TVP-SP-XL
Rubix:230A6518
Manufacturer :0867002860000
EAN:4054369087291

Product details : FAG NN3008-D-K-TVP-SP-XL BEARING
Super precision cylindrical roller bearings NN30..-D-K-TVP-SP, Non-locating bearing, double row, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 21 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 46500 N |
Show UNSPSC/ECL@SS
£ 266.56 excl. VAT
/ Each
£ 319.87 incl. VAT
- Delivery usually within ( 7 ) days
