Cylindrical roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 18 mm |
Logistic Weight | 154 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 18 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 11100 rpm |
Limit speed | 22000 rpm |
Basic static load, radial - C0r | 31000 N |
Basic dynamic load, radial - Cr | 38500 N |
Usually arrives within 14 working days