SKF NJ 2326 ECML/C4 SINGLE ROW CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationReferences
SKF:NJ 2326 ECML/C4
Rubix:420A5089
Manufacturer :415059
EAN:7316574559367

Product details : SKF NJ 2326 ECML/C4 SINGLE ROW CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistic Weight | 29500 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 93 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | bearing steel |
| Basic static load, radial - C0r | 1250000 N |
| Basic dynamic load, radial - Cr | 1060000 N |
Show UNSPSC/ECL@SS
£ 2,463.29 excl. VAT
/ Each
£ 2,955.95 incl. VAT
- Usually arrives within 14 working days
