References
INA:SL06018-E
Rubix:104A2196
Manufacturer :0001115540000
EAN:4012802135343

Product details : INA CYLIND ROLLR BEARING SL06018-E
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 2950 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,109.60 excl. VAT
/ Each
£ 1,331.52 incl. VAT
- Usually arrives within 14 working days
