FAG NJ2317-E-XL-M1A-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ23..-E
See technical informationReferences
FAG:NJ2317-E-XL-M1A-C4
Rubix:274A8002
Manufacturer :0382604410040

Product details : FAG NJ2317-E-XL-M1A-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
Cylindrical roller bearing single row, brass cage FAG
Technical specifications
Attributes
| Logistic Weight | 7688 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 426.37 excl. VAT
/ Each
£ 511.64 incl. VAT
- Delivery usually within ( 7 ) days
