References
NSK:N409W
Rubix:104A6180
Manufacturer :N409W N
EAN:00029176398582

Product details : NSK CYLIND ROLLR BEARING N409
Technical specifications
Attributes
| Logistic Weight | 1640 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 203.08 excl. VAT
/ Each
£ 243.70 incl. VAT
- Usually arrives within 14 working days
