Cylindrical roller bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistic Weight | 50 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ2..-E |
Cage | Polyamide |
Basic static load, radial - C0r | 10400 N |
Basic dynamic load, radial - Cr | 15100 N |
Usually arrives within 14 working days