FAG NJ314-E-XL-M1 CYLINDRICAL ROLLER BEARING 192283330000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ314-E-XL-M1
Rubix:229A1511
Manufacturer :0192283330000
EAN:4012801229395

Product details : FAG NJ314-E-XL-M1 CYLINDRICAL ROLLER BEARING 192283330000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x150x150 mm |
|---|---|
| Logistic Weight | 3120 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 222000 N |
| Basic dynamic load, radial - Cr | 242000 N |
Show UNSPSC/ECL@SS
£ 223.13 excl. VAT
/ Each
£ 267.76 incl. VAT
- Delivery usually within ( 7 ) days
