Cylindrical Roller Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 245000 N |
Basic dynamic load, radial - Cr | 208000 N |
Usually arrives within 14 working days