FAG NU332-E-M1 CYLINDRICAL ROLLER BEARING 190050400000
Cylindrical roller bearing
See technical informationReferences
FAG:NU332-E-M1
Rubix:229A1733
Manufacturer :0190050400000
EAN:4012801340434

Product details : FAG NU332-E-M1 CYLINDRICAL ROLLER BEARING 190050400000
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-E-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x340x340 mm |
|---|---|
| Logistic Weight | 31800 g |
| Inner diameter | 160 mm |
| Outer diameter | 340 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1770 rpm |
| Basic static load, radial - C0r | 1060000 N |
| Basic dynamic load, radial - Cr | 860000 N |
Show UNSPSC/ECL@SS
£ 1,462.53 excl. VAT
/ Each
£ 1,755.04 incl. VAT
- Usually arrives within 14 working days
